SF4910
Description
SF4910 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 243MM 312MM 33MM
Part # SF4910
BDI # 24089533
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)