Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Low Temperature
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GE28-SW-A
Description
GE28-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE28-SW-A
BDI # 24748636
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
52
Features
Component:
Cone
Width - Millimeter:
17.462
Inch - Metric:
Metric
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Cylindrical Bore
Precision Class:
Class K
Width - Inch:
0.687
Basic Number:
J15585