SUCT206-19CCFG1
Description
SUCT206-19CCFG1 TAKE-UP BEARING ; 1-3/16"ID FOOD GRADE SOLID LUBE
Part # SUCT206-19CCFG1
BDI # 21973800
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.469
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
11.913
Other Features:
Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SUCPPL206-19C0FG1
Description
SUCPPL206-19C0FG1 PILLOW BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCPPL206-19C0FG1
BDI # 21973564
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | 2 Open End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
SUCFPL206-19FG1
Description
SUCFPL206-19FG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCFPL206-19FG1
BDI # 20393794
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SUCP206-19CCFG1
Description
SUCP206-19CCFG1 PILLOW BLOCK BEARING ; 1-3/16"ID SET FOOD GRADE SOLID LUBE
Part # SUCP206-19CCFG1
BDI # 21973451
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
SUCPPL206-19FG1
Description
SUCPPL206-19FG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCPPL206-19FG1
BDI # 20393816
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9