CB192524
Description
CB192524 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1- 9/16 X 3
Part # CB192524
BDI # 18255333
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.566
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
39.776
CB192320
Description
CB192320 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1- 7/16 X 2- 1/2
Part # CB192320
BDI # 18254904
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.441
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
36.601
CB192728
Description
CB192728 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1-11/16 X 3- 1/2
Part # CB192728
BDI # 18255341
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.691
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
42.951
CB192624
Description
CB192624 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1- 5/8 X 3
Part # CB192624
BDI # 18255337
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.628
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
41.351
CB192520
Description
CB192520 SLEEVE BEARING ; CAST-BRONZE 1- 3/16 X 1- 9/16 X 2- 1/2
Part # CB192520
BDI # 18255332
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.566
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
39.776