CB2028-11 W/1/8 GROOVE

COMPARE

CB2028-11 W/1/8 GROOVE

Description
CB2028-11 W/1/8 GROOVE SLEEVE BRG

ISOSTATIC

Part # CB2028-11 W/1/8 GROOVE

BDI # 21534943

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.25
Nominal Outside Diameter - Inch: 1.75
Inch - Metric: Inch
Material: SAE660 | Century Bronze

Outside Diameter - Inch: 1.753
Length Thru Bore - Millimeter: 34.925
Nominal Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 44.526

Price Inventory : Available to order
Loading Price
QTY
CB-2024-24 DOUBLE LOOP GRV

COMPARE

CB-2024-24 DOUBLE LOOP GRV

Description
CB-2024-24 DOUBLE LOOP GRV SLEEVE BRG

ISOSTATIC

Part # CB-2024-24 DOUBLE LOOP GRV

BDI # 21534942

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.25
Nominal Outside Diameter - Inch: 1.5
Inch - Metric: Inch
Material: SAE660 | Century Bronze

Outside Diameter - Inch: 1.503
Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 31.75
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 38.176

Price Inventory : Available to order
Loading Price
QTY
RS5305W

COMPARE

RS5305W

Description
RS5305W CYLINDRICAL ROLLER BEARING ; 31.765MM ID X 62.024MM OD X 26.925MM WD

NTN

Part # RS5305W

BDI # 17149360

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453957
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY