Page 1 of 877

Next

Compare
SUC 207-23

COMPARE

SUC 207-23

Description
SUC 207-23 BEARING INSERT ; STAINLESS STEEL INSERT

RINGBALL

Part # SUC 207-23

BDI # 18137528

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Stainless Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
UCFU207-107D1

COMPARE

UCFU207-107D1

Description
UCFU207-107D1 COMPLETE BEARING UNIT

NTN

Part # UCFU207-107D1

BDI # 17150736

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
AELP207-107D1

COMPARE

AELP207-107D1

Description
AELP207-107D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # AELP207-107D1

BDI # 17758955

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
Loading Price
QTY
UC207-107D1

COMPARE

UC207-107D1

Description
UC207-107D1 INSERT BEARING MOUNTED UNIT ; ROUND BORE 1.4375"ID 2.8346"OD 1.689"W

NSK

Part # UC207-107D1

BDI # 1195068

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
UCP 207-23

COMPARE

UCP 207-23

Description
UCP 207-23 PILLOW BLOCK UNIT ; NORMAL DUTY BLOCK WITH SET SCREW

RINGBALL

Part # UCP 207-23

BDI # 18137848

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
Loading Price
QTY