MM9310WI 2H QUH
Description
MM9310WI 2H QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET 1-1/2" ID
Part # MM9310WI2HQUH
BDI # 1425528
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes