TRE 3
Description
TRE 3 ROD END BEARING ; NON-RETURNABLE 1/4" HSG WIDTH MALE
Part # 1400300000
BDI # 352924
Features
Enclosure:
Open
Housing Width - Millimeter:
6.35
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
10-32 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Carbon Steel Race | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
6.35
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
10-32 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Carbon Steel Race | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
SS-612-10
Description
SS-612-10 SLEEVE BEARING ; 0.190"X0.377"X5/8" PWDR MTL BRONZE
Part # 401023
BDI # 524704
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.377
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
491854
SS-612-8
Description
SS-612-8 SLEEVE BEARING ; 0.190"X0.377"X1/2" PWDR MTL BRONZE
Part # 401022
BDI # 524703
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.377
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
491857
SS-612-6
Description
SS-612-6 SLEEVE BEARING ; 0.190"X0.377"X3/8" PWDR MTL BRONZE
Part # 401021
BDI # 524702
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.377
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
491856