Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.265
Outside Diameter - Millimeter:
82.93
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
25580 (1) | 25520 (1)
Basic Number:
25580
Precision Class:
Standard
UC209-28
Description
UC209-28 INSERT BALL BEARING ; 1-3/4" BORE INNER RING SET SCREW LCK
Part # UC209-28
BDI # 20353757
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UCF209-28
Description
UCF209-28 FLANGE BLOCK BALL BEARING ; 1-3/4" BORE 4 BOLT CAST IRON HSG
Part # UCF209-28
BDI # 20353373
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
460-2
Description
460-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.154" WD
Part # 460-20024
BDI # 1343720
Features
Component:
Cone
Width - Millimeter:
29.312
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649982
Precision Class:
Standard
Basic Number:
460
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
520424
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.9
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2