45282-2
Description
45282-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/8" BORE 1-7/32" WD
Part # 45282-20024
BDI # 1343355
Features
Component:
Cone
Width - Millimeter:
30.963
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649030
Precision Class:
Standard
Basic Number:
45282
72187C-2
Description
72187C-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/8" BORE 1.291" WD
Part # 72187C-70400
BDI # 1350401
Features
Component:
Cone
Width - Millimeter:
32.791
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649260
Precision Class:
Standard
Basic Number:
72187C
GN114KRRB
Description
GN114KRRB + COL INSERT BRG ; 1-7/8" BORE IR WID 4.331" OD
Part # GN114KRRB + COL
BDI # 1356286
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
29
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
66.675
Outer Race Profile:
Spherical
Global Part Number GPN:
561253
Mounting Method:
Eccentric Collar
E-4BF-TRB-1 7/8
Description
E-4BF-TRB-1 7/8 FLANGE BLOCK BRG ; 4-BOLT CAST IRON
Part # E-4BF-TRB-1 7/8
BDI # 1354354
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Wide Inner Race | With Set Screw
Global Part Number GPN:
603177
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
3778-2
Description
3778-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/8" BORE 1.193" WD
Part # 3778-20024
BDI # 1338567
Features
Component:
Cone
Width - Millimeter:
30.302
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647656
Precision Class:
Standard
Basic Number:
3778