SDAF230/530KX19 12
Description
SDAF230/530KX19 12 SAF SPLIT PB HOUSING
Part # SDAF230/530KX19 12
BDI # 1372951
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
565.15
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
48
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
457.2
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60.198
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium