RNU 308 ECP
Description
RNU 308 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 308 ECP
BDI # 1269311
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566652
Number of Rows of Rollers:
Single Row
RNU 308 ECJ
Description
RNU 308 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 308 ECJ
BDI # 1260411
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566668
Number of Rows of Rollers:
Single Row
RNA4909-2RSR-XL
Description
RNA4909-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 2.047" ID X 2.677" OD
Part # RNA4909-2RSR-XL
BDI # 1177115
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591068
Self Aligning:
No
SET1019-900SA
Description
SET1019-900SA TAPERED ROLLER BRG ASSY ; METRIC 4 OD
Part # SET1019-900SA
BDI # 21957788
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
52
Bore - Inch:
2.047
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X30210M (1) | Y30210M (1)
Basic Number:
SET1019
Precision Class:
Standard
K52X57X12-A/0-7
Description
K52X57X12-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K52X57X12-A/0-7
BDI # 1174337
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374218
Self Aligning:
No