Page 1 of 2

Next

Compare
SUCF211-35C0FG1

COMPARE

SUCF211-35C0FG1

Description
SUCF211-35C0FG1 FLANGED BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCF211-35C0FG1

BDI # 21973690

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Open End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCF211-35CCFG1

COMPARE

SUCF211-35CCFG1

Description
SUCF211-35CCFG1 FLANGED BEARING ; 2-3/16"ID 4-BOLT FOOD GRADE SOLID LUBE

NTN

Part # SUCF211-35CCFG1

BDI # 21973692

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Closed End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCP211-35CCFG1

COMPARE

SUCP211-35CCFG1

Description
SUCP211-35CCFG1 PILLOW BLOCK BEARING ; 2-3/16"ID SET FOOD GRADE SOLID LUBE

NTN

Part # SUCP211-35CCFG1

BDI # 21973745

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
SUCP211-35C0FG1

COMPARE

SUCP211-35C0FG1

Description
SUCP211-35C0FG1 PILLOW BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCP211-35C0FG1

BDI # 21973743

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | 2 Open End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
UCFLU-2.3/16MFG1

COMPARE

UCFLU-2.3/16MFG1

Description
UCFLU-2.3/16MFG1 FLANGE BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # UCFLU-2.3/16MFG1

BDI # 21451991

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY