626-2RSC3
Description
626-2RS-C3 DEEP GROOVE BALL BEARING ; 6MM ID 19MM OD 6MM WD 2 SEAL 10EA/PAK
Part # 626-2RS-C3
BDI # 1348119
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
626H-2RS
Description
626H-2RS DEEP GROOVE BALL BEARING ; NON-RETURNABLE 6MM ID 19MM OD 6MM WD
Part # 626H-2RS
BDI # 24620363
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
626-2RZ
Description
626-2RZ DEEP GROOVE BALL BEARING ; RADIAL 10EA/PAK
Part # 626-2RZ
BDI # 21956934
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
606-ZZ-C3
Description
606-ZZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 606-ZZ-C3
BDI # 21956894
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No