Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes
SIQG 63 ES
Description
SIQG 63 ES ROD END PLAIN BRG ; NON-RETURNABLE
Part # SIQG 63 ES
BDI # 1419231
Features
Enclosure:
Open
Housing Width - Millimeter:
53.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Cast Iron
Mounting Thread:
M48 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
GEG 63 ES
Description
GEG 63 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 63MMB 36MM HSG WID 95MMOD
Part # GEG 63 ES
BDI # 1420360
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591095
Self Aligning:
No
GIHNRK63-LO-B
Description
GIHNRK63-LO-B ROD END BEARING ; NON-RETURNABLE
Part # GIHNRK63-LO-B
BDI # 1173491
Features
Enclosure:
Open
Housing Width - Millimeter:
52
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M48 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing