Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373370
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591095
Self Aligning:
No
GIHNRK63-LO-B
Description
GIHNRK63-LO-B ROD END BEARING ; NON-RETURNABLE
Part # GIHNRK63-LO-B
BDI # 1173491
Features
Enclosure:
Open
Housing Width - Millimeter:
52
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M48 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing
RNA4911-XL
Description
RNA4911-XL X-LIFE NEEDLE ROLLER BRG ; 2.48" ID X 3.15" OD
Part # RNA4911-XL
BDI # 1177118
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591228
Self Aligning:
No