31313M 90KM1
Description
31313M 90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD
Part # 31313-90KA5
BDI # 1336654
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
65
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661193
Assembly Components:
X31313M (1) | Y31313M (1)
Basic Number:
31313
Precision Class:
Standard
6313-2RS
Description
6313-2RS DEEP GROOVE BALL BEARING ; 65MM ID 140MM OD 33MM WD
Part # 6313-2RS
BDI # 1424994
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6313-2RZ-C3
Description
6313-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6313-2RZ-C3
BDI # 21958993
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22313EJW33C3
Description
22313EJW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD ST CAGE
Part # 22313EJW33C3
BDI # 1317239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JLM710949C-2
Description
JLM710949C-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 65MM BORE 23MM WD
Part # JLM710949C-N0000
BDI # 1360586
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
646713
Precision Class:
Standard
Basic Number:
JLM710949C