Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
PK66X86X27.8X4
Description
PK66X86X27.8X4 NEEDLE ROLLER/CAGE ASSY (SMARTCATALOG)
Part # PK66X86X27.8X4
BDI # 25268461
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Retainer:
Yes
Separable:
No
Other Features:
M-Shaped Profile | X4 Version
Self Aligning:
No
PK66X86X35.8X5
Description
PK66X86X35.8X5 NEEDLE ROLLER/CAGE ASSY (SMARTCATALOG)
Part # PK66X86X35.8X5
BDI # 25267203
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Retainer:
Yes
Separable:
No
Other Features:
M-Shaped Profile | X5 Version
Self Aligning:
No
RNU2211-E-XL-TVP2
Description
RNU2211-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; POR NON RETURNABLE 66MM ID X 100MM OD
Part # RNU2211-E-XL-TVP2
BDI # 1166365
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No