MCLG243NLPA
        
            Description
            
            MCLG243NLPA BALL BEARING ; POR MTO 2-11/16" SHAFT DIA MED DUTY
    
Part # MCLG243NLPA
BDI # 24121395
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                30.074
                        
        
                            Other Features:
                            
                                Medium Duty | Centrik-Lok CL 2 Piece Collar
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5.118
                        
        
                            Length Thru Bore - Millimeter:
                            
                                59.919
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
Features
        
                            Component:
                            
                                Cone
                        
        
                            Width - Millimeter:
                            
                                21.996
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Bore - Millimeter:
                            
                                68.25
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                399APW2
                        
        
MSG243E1LPA
        
            Description
            
            MSG243E1LPA BALL BEARING ; POR MTO 2-11/16" SHAFT DIA MED DUTY
    
Part # MSG243E1LPA
BDI # 24122344
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                30.074
                        
        
                            Other Features:
                            
                                Medium Duty | High Temperature Grease
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5.118
                        
        
                            Length Thru Bore - Millimeter:
                            
                                57.556
                        
        
                            Outer Race Profile:
                            
                                Spherical
                        
        
                            Mounting Method:
                            
                                Set Screw