MCLG243NLPA
Description
MCLG243NLPA BALL BEARING ; POR MTO 2-11/16" SHAFT DIA MED DUTY
Part # MCLG243NLPA
BDI # 24121395
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30.074
Other Features:
Medium Duty | Centrik-Lok CL 2 Piece Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
59.919
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
MSG243E1LPA
Description
MSG243E1LPA BALL BEARING ; POR MTO 2-11/16" SHAFT DIA MED DUTY
Part # MSG243E1LPA
BDI # 24122344
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30.074
Other Features:
Medium Duty | High Temperature Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
57.556
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Component:
Cone
Width - Millimeter:
21.996
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
68.25
Precision Class:
Standard
Basic Number:
399APW2