B48-LSSQ

COMPARE

B48-LSSQ

Description
B48LSSQ SPHERICAL PLAIN BEARING ; 3" BORE 2-1/4" HOUSING WID 4-3/4" OD

RBC BEARINGS

Part # B48LSSQ

BDI # 796794

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY