SS-96112-48
Description
SS-96112-48 SLEEVE BEARING ; SINTERED BRONZE 3X3-1/2X3
Part # SS-96112-48
BDI # 18137376
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
89.027
Nominal Outside Diameter - Millimeter:
88.9
SS-96112-40
Description
SS-96112-40 SLEEVE BEARING ; 3.005"X3.505"X2-1/2" POWDR MTL BRNZ
Part # 401565
BDI # 525242
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
491935
SS-96104-32
Description
SS-96104-32 SLEEVE BEARING ; SINTERED BRONZE 3X3-1/4X2
Part # SS-96104-32
BDI # 18137372
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.255
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
82.677
Nominal Outside Diameter - Millimeter:
82.55
SS-96112-64
Description
SS-96112-64 SLEEVE BEARING ; SINTERED BRONZE 3X3-1/2X4
Part # SS-96112-64
BDI # 18137377
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
89.027
Nominal Outside Diameter - Millimeter:
88.9
SS-96112-32
Description
SS-96112-32 SLEEVE BEARING ; SINTERED BRONZE 3X3-1/2X2
Part # SS-96112-32
BDI # 18137374
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
89.027
Nominal Outside Diameter - Millimeter:
88.9