E-4R16426CSAPX1
        
            Description
            
            E-4R16426CSAPX1 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 820MM ID 1130MM OD
    
Part # E-4R16426CSAPX1
BDI # 1216795
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                44.488
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 5 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
820ARXS3264BCF4
        
            Description
            
            820ARXS3264BCF4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 24-36 OD MULTI-ROW
    
Part # 820ARXS3264BCF4
BDI # 1351631
Features
        
                            Profile:
                            
                                Inner Ring Only
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.551
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Not Applicable
                        
        
                            Cage Material:
                            
                                Not Applicable
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Plain Inner Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No