202NPP12

COMPARE

202NPP12

Description
202NPP12 DEEP GROOVE BALL BEARING ; 10MM ID 57.15MM OD 15.1MM WD

TIMKEN

Part # 202NPP12

BDI # 1311869

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15.113
Other Features: Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric: Inch
Outside Diameter - Inch: 2.25

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TB-612

COMPARE

TB-612

Description
TB-612 THRUST WASHER BEARING ; 0.390"X.75"X1/32" PWDR MTL BRNZ

ISOSTATIC

Part # 302403

BDI # 524662

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.75
Length Thru Bore - Millimeter: 0.8
Nominal Bore - Millimeter: 9.525
Other Features: Self-Lubricating
Global Part Number GPN: 492025

Price Inventory : Available to order
Loading Price
QTY
TT-703

COMPARE

TT-703

Description
TT-703 THRUST WASHER BEARING ; 3/8" BORE 3/4" OD 1/32" THK

ISOSTATIC

Part # 102409

BDI # 1402940

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.75
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.75
Length Thru Bore - Millimeter: 0.8
Nominal Bore - Millimeter: 9.525
Other Features: Self-Lubricating
Global Part Number GPN: 492097

Price Inventory : Available to order
Loading Price
QTY
TT703

COMPARE

TT703

Description
TT703 THRUST WASHER ; SINTERED BRONZE

OILITE

Part # TT703

BDI # 704971

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.75
Inch - Metric: Inch
Material: Oilite

Outside Diameter - Inch: 0.75
Length Thru Bore - Millimeter: 0.8
Nominal Bore - Millimeter: 9.525
Length Thru Bore - Inch: 0.031
Outside Diameter - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY