UELFL204-12
Description
UELFL204-12 FLANGED BLOCK BEARING ; ACCU-LOC LOCKING 2 BOLT 0.75IN BORE
Part # UELFL204-12
BDI # 120467
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
535024
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
71
SUE206-18
Description
SUE206-18 INSERT BEARING ; 1-1/8" BORE IR WID 7/8" OR WID
Part # SUE206-18
BDI # 107158
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar