UC209

COMPARE

UC209

Description
UC209 INSERT BEARING ; 45MM BORE IR WID 85MM OD

AMI BEARINGS

Part # UC209

BDI # 107251

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Global Part Number GPN: 560113
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UC206

COMPARE

UC206

Description
UC206 INSERT BEARING ; 30MM BORE IR WID 62MM OD

AMI BEARINGS

Part # UC206

BDI # 107238

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Global Part Number GPN: 560135
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER207-20

COMPARE

SER207-20

Description
SER207-20 INSERT BEARING ; 1-1/4" BORE IR WID 15/16" OR WID

AMI BEARINGS

Part # SER207-20

BDI # 107038

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY