UEFB205-16
Description
UEFB205-16 FLANGED BLOCK BEARING ; 3 BOLT BRACKET 1" BORE BALL BEARING
Part # UEFB205-16
BDI # 119375
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.4
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
534099
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
SUE207-20
Description
SUE207-20 INSERT BEARING ; 1-1/4" BORE IR WID 15/16" OR WID CONC
Part # SUE207-20
BDI # 107162
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
SUE204-12
Description
SUE204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # SUE204-12
BDI # 107154
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
UEF211-32NP
Description
UEF211-32NP FLANGED BLOCK BEARING ; 2" ID 4-BOLT
Part # UEF211-32NP
BDI # 119315
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
535038
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
184
UEFT207-20
Description
UEFT207-20 FLANGED BLOCK BEARING ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # UEFT207-20
BDI # 120153
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
534352
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130