Page 1 of 2

Next

Compare
SUE204-12

COMPARE

SUE204-12

Description
SUE204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID

AMI BEARINGS

Part # SUE204-12

BDI # 107154

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
UCFT205

COMPARE

UCFT205

Description
UCFT205 FLANGED BLOCK BEARING ; 25MM BORE 99MM BOLT CIRCLE 2 HOLE

AMI BEARINGS

Part # UCFT205

BDI # 111776

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger

Global Part Number GPN: 533450
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : Available to order
Loading Price
QTY
UCF207-20

COMPARE

UCF207-20

Description
UCF207-20 FLANGED BLOCK BEARING ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UCF207-20

BDI # 108023

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger

Global Part Number GPN: 533208
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY
BFT205-16

COMPARE

BFT205-16

Description
BFT205-16 FLANGED BLOCK BEARING ; 1" ID 2-BOLT

AMI BEARINGS

Part # BFT205-16

BDI # 100710

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 27
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty

Global Part Number GPN: 529007
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : Available to order
Loading Price
QTY
UCX20-63

COMPARE

UCX20-63

Description
UCX20-63 INSERT BEARING ; 3-15/16" ID

AMI BEARINGS

Part # UCX20-63

BDI # 119024

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 42
Other Features: Single Row | Medium Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 7.48
Length Thru Bore - Millimeter: 117.5
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY