BTM206-20
Description
BTM206-20 FLANGED BLOCK BEARING ; 1-1/4" BORE 3.6" BOLT CIRCLE 3 HOLE
Part # BTM206-20
BDI # 101385
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.3
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
533311
Housing Style:
3 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
MBLF2-10W
Description
MBLF2-10W FLANGED BLOCK BEARING ; 5/8" BORE 2-1/2" BOLT CIRCLE 2 HOLE
Part # MBLF2-10W
BDI # 102906
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
22
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | White Housing
Global Part Number GPN:
533771
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
UCTB205-16
Description
UCTB205-16 TAPPED PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # UCTB205-16
BDI # 117299
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
523942
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCF210-32
Description
UCF210-32 FLANGED BLOCK BEARING ; 2" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # UCF210-32
BDI # 108037
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533313
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
MUC205-16
Description
MUC205-16 INSERT BEARING ; 1" IDX2.047" ODX1.339" WD SEALED
Part # MUC205-16
BDI # 103063
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Mounting Method:
Set Screw