UKF315+HE2315
Description
UKF315+HE2315 FLANGED BLOCK BEARING ; 2-1/2" BORE 4BOLT 7.25" BOLT CNTR CAST
Part # UKF315+HE2315
BDI # 123361
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73
Nominal Bolt Circle Diameter Round - Inch:
10.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty | Has Slinger
Global Part Number GPN:
535162
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
260
UKT217+HA2317
Description
UKT217+HA2317 TAKE-UP BALL BEARING ; 2-15/16" ID
Part # UKT217+HA2317
BDI # 124063
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.811
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.188
Slot to Slot Distance - Millimeter:
173
Slot Width - Millimeter:
30.175
Other Features:
Single Row | Normal Duty | Wide Inner Race
Housing Style:
Unit Only
Rolling Element:
Ball Bearing