MSER205-16
Description
MSER205-16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID
Part # MSER205-16
BDI # 103031
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
MSER204-12
Description
MSER204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # MSER204-12
BDI # 103030
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SER201
Description
SER201 INSERT BEARING ; 12MM BORE IR WID 15.9MM OR WID
Part # SER201
BDI # 107021
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.9
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
SUE205-16FS
Description
SUE205-16FS INSERT BEARING ; 1" BORE IR WID 3/4" OR WID
Part # SUE205-16FS
BDI # 107179
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Free Spinning | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar