Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.975
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.438
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
11.125
Length Thru Bore - Inch:
1
Global Part Number GPN:
482648
16P40D 3/4
Description
16P40D 3/4 ROLL END PLAIN BEARING ; 3/4"X2-3/8" DELRIN
Part # 57359
BDI # 174846
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Radial | Anti-Friction
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269524
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
8.738
Material - Ball:
Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel
Mounting Thread:
5/16-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
Oil Impregnated Sintered Bronze Insert | Precision | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing