B1214-8
Description
B1214-8 PLAIN CYLINDRICAL BEARING ; 3/4"X7/8"X1" BRONZE
Part # 34904
BDI # 167806
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Global Part Number GPN:
482291
M68-12
Description
M68-12 PLAIN CYLINDRICAL BEARING ; 3/8"X1/2"X1-1/2" CAST BRONZE
Part # 31344
BDI # 166541
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE660
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
1.5
Nominal Outside Diameter - Millimeter:
12.7
Global Part Number GPN:
483458
M610-8
Description
M610-8 PLAIN CYLINDRICAL BEARING ; 3/8"X5/8"X1" CAST BRONZE
Part # 31364
BDI # 166549
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE660
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
1
Nominal Outside Diameter - Millimeter:
15.875
Global Part Number GPN:
483451
M1620-12
Description
M1620-12 PLAIN CYLINDRICAL BEARING ; 1"X1-1/4"X1-1/2" CAST BRONZE
Part # 31948
BDI # 166796
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE660
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Nominal Outside Diameter - Millimeter:
31.75
Global Part Number GPN:
483008
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
482752