Features
Enclosure:
Open
Housing Width - Millimeter:
20.244
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
B1012-4
Description
B1012-4 PLAIN CYLINDRICAL BEARING ; 5/8"X3/4"X1/2" BRONZE
Part # 34820
BDI # 523588
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
482247
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Global Part Number GPN:
482683
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
2.379
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1.75
Global Part Number GPN:
482525