B810-6
Description
B810-6 PLAIN CYLINDRICAL BEARING ; 1/2"X5/8"X3/4" BRONZE
Part # 34724
BDI # 167723
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
482663
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.627
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Global Part Number GPN:
482792
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Radial | Semi Ground | Anti-Friction
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No