Page 1 of 7

Next

Compare
SLS-110

COMPARE

SLS-110

Description
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID

BROWNING

Part # 767197

BDI # 311438

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 13
Other Features: Single Row | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 23.825
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
VF4S-124

COMPARE

VF4S-124

Description
VF4S-124 FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 BOLT

BROWNING

Part # 767342

BDI # 310844

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.119
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F

Global Part Number GPN: 20198
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 144

Price Inventory : In stock
Loading Price
QTY
VF2S-223

COMPARE

VF2S-223

Description
VF2S-223 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767474

BDI # 311049

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger

Global Part Number GPN: 13249
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : In stock
Loading Price
QTY
VS-216

COMPARE

VS-216

Description
VS-216 INSERT BEARING ; 1" BORE IR WID 2.047" OD

BROWNING

Part # 767549

BDI # 311473

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Spherical
Global Part Number GPN: 23730
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SF4S-S216

COMPARE

SF4S-S216

Description
SF4S-S216 FLANGE BEARING UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE

BROWNING

Part # 764092

BDI # 333375

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.13
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Stainless Steel Insert

Global Part Number GPN: 20097
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : Available to order
Loading Price
QTY