VF4E-219
Description
VF4E-219 FLANGE BEARING UNIT ; NON-RETURNABLE 4 BOLT
Part # 767538
BDI # 311083
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20169
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
120
VS-S220S
Description
VS-S220S INSERT BEARING ; NON-RETURNABLE STAINLESS STEEL
Part # 764109
BDI # 333406
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17.856
Other Features:
Single Row | Standard Duty | Corrosion Resistant | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
23770
Mounting Method:
Set Screw
VF2E-120S
Description
VF2E-120S FLANGE BEARING UNIT ; NON-RETURNABLE 2 BOLT
Part # 767312
BDI # 310776
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.119
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13136
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
117
VF2S-116 CTY
Description
VF2S-116 CTY FLANGE BEARING UNIT ; NON-RETURNABLE 2 BOLT
Part # 765876
BDI # 310795
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.169
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
PBE920X 1 1/2
Description
PBE920X 1 1/2 PILLOW BLOCK BEARING UNIT ; ROLLER
Part # 730004
BDI # 310628
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
22285
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2