Page 1 of 310

Next

Compare
VPB-219

COMPARE

VPB-219

Description
VPB-219 PILLOW BLOCK BEARING UNIT ; BOA CONCENTRIC

BROWNING

Part # 766182

BDI # 318498

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 19665
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
VF4S-210

COMPARE

VF4S-210

Description
VF4S-210 FLANGE BEARING UNIT ; NON-RETURNABLE 4 BOLT

BROWNING

Part # 767401

BDI # 311100

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 26.2
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 20209
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SLS-118

COMPARE

SLS-118

Description
SLS-118 INSERT BEARING ; 1-1/8" BORE NARROW IR 0.709" OR WID

BROWNING

Part # 767202

BDI # 311444

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 29.362
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
VF4S-223

COMPARE

VF4S-223

Description
VF4S-223 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 BOLT

BROWNING

Part # 767475

BDI # 311117

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 20235
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SLS-112

COMPARE

SLS-112

Description
SLS-112 INSERT BEARING ; 3/4" BORE NARROW IR 0.591" OR WID

BROWNING

Part # 767198

BDI # 311439

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 27
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY