01EBCP211EXAT
Description
COP.01EBCP211EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 2-11/16"
Part # COP.01EBCP211EXAT
BDI # 17116181
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
02BC111EXAT
Description
02BC111EXAT CARTRIDGE BEARING ; POR HD 1-11/16" SHAFT EXPANSION TYPE
Part # 02BC111EXAT
BDI # 21483039
02BC111GRAT
Description
02BC111GRAT CARTRIDGE BEARING ; POR NON RETURNABLE HD 1-11/16" SHAFT
Part # 02BC111GRAT
BDI # 21483040