01EB300MEX
Description
COP.01EB300MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENCHANCED MED DUTY 300MM
Part # COP.01EB300MEX
BDI # 20518289
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
143
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B300EX
Description
COP.02B300EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 3"
Part # COP.02 B 300 EX
BDI # 17116052
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
100B300EX
Description
COP.100B300EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE LIGHT DUTY 3"
Part # COP.100B300EX
BDI # 20517877
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Expansion Type | Light Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
48
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B300GR
Description
COP.02B300GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 3"
Part # COP.02 B 300 GR
BDI # 17116053
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB300MEX
Description
COP.02EB300MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENHANCED HEAVY DUTY 300MM
Part # COP.02EB300MEX
BDI # 20518317
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
103.2
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Length Thru Bore - Millimeter:
193
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar