INS-SC-215
Description
INS-SC-215 INSERT BALL BRG ; 2-15/16" BORE IR WID 5.118" OD
Part # 123352
BDI # 258308
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
29
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
57.937
Outer Race Profile:
Spherical
Global Part Number GPN:
560756
Mounting Method:
Set Screw
INS-SCEZ-104S-SS
Description
INS-SCEZ-104S-SS INSERT BALL BRG ; 1-1/4" BORE STAINLESS STEEL
Part # 127821
BDI # 259829
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17.526
Other Features:
Single Row | Normal Duty | Stainless Steel Insert
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
INS-SCEZ-107-SS
Description
INS-SCEZ-107-SS INSERT BALL BRG ; 1-7/16" BORE STAINLESS STEEL
Part # 127823
BDI # 259831
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | Stainless Steel Insert
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
43.434
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
INS-SC-012-CR
Description
INS-SC-012-CR INSERT BALL BRG ; 3/4" BORE IR WID 1.85" OD
Part # 045600
BDI # 244291
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
29.362
Outer Race Profile:
Spherical
Global Part Number GPN:
560679
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.1
Other Features:
Single Row | Normal Duty | Stainless Steel Insert
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.276
Outer Race Profile:
Spherical
Mounting Method:
Set Screw