INS-SC-108
Description
INS-SC-108 INSERT BALL BRG ; 1-1/2" BORE IR WID 3.15"OD
Part # 123342
BDI # 258299
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
560719
Mounting Method:
Set Screw
INS-SC-20M
Description
INS-SC-20M INSERT BALL BRG ; 20MM BORE IR WID 47MM OD
Part # 125802
BDI # 258989
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
29.4
Outer Race Profile:
Spherical
Global Part Number GPN:
560738
Mounting Method:
Set Screw
INS-GT-05-CR
Description
INS-GT-05-CR INSERT BALL BRG ; NORMAL DUTY FOR E-Z KLEEN BEARING
Part # 129580
BDI # 260600
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14.986
Other Features:
Single Row | Normal Duty | Without Adapter Sleeve and Locknut | Corrosion Resistant Insert
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
INS-SC-30M
Description
INS-SC-30M INSERT BALL BRG ; 30MM BORE IR WID 62MM OD
Part # 125806
BDI # 258991
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Normal Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.3
Outer Race Profile:
Spherical
Global Part Number GPN:
560760
Mounting Method:
Set Screw
INS-SC-40M
Description
INS-SC-40M INSERT BALL BRG ; 40MM BORE IR WID 80MM OD
Part # 125810
BDI # 258993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
560764
Mounting Method:
Set Screw