QF4AL9-2-15/16

COMPARE

QF4AL9-2-15/16

Description
QF4AL9-2-15/16 FLANGED BLOCK BEARING ; NON-RETURNABLE 4-BOLT

EDT CORP

Part # QF4AL9-2-15/16

BDI # 20873351

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.219
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid
Other Features: All Round Supreme Bearing | Black Bearing Finish

Housing Style: 4 Bolt Square Flange Block
Housing Material: Machined Stainless Steel
Mounting Method: Set Screw Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 215
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
NA1GC7-16-LK

COMPARE

NA1GC7-16-LK

Description
NA1GC7-16-LK PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT

EDT CORP

Part # NA1GC7-16-LK

BDI # 20880945

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.4
Other Features: Gray Bearing Finish
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Cast Polymer
Mounting Method: Double Lock Collar Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : Available to order
Loading Price
QTY
4B2PF8-24GX

COMPARE

4B2PF8-24GX

Description
4B2PF8-24GX FLANGED BLOCK BALL BEARING ; NON-RETURNABLE

EDT CORP

Part # 4B2PF8-24GX

BDI # 20875769

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.784
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid
Other Features: 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Stainless Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 144
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
NA2PC7-16-LK

COMPARE

NA2PC7-16-LK

Description
NA2PC7-16-LK FLANGE BLOCK BEARING ; 2-BOLT

EDT CORP

Part # NA2PC7-16-LK

BDI # 22836898

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.4
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Stainless Steel
Mounting Method: Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY