4U4PF8-24FX
Description
4U4PF8-24FX FLANGE BLOCK BALL BEARING ; 1-1/2" SHAFT FOOD GRADE SOLID LUBE SS
Part # 4U4PF8-24FX
BDI # 21547831
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
54.356
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Eccentric Collar
4Y1AJ8-36GX
Description
4Y1AJ8-36GX PILLOW BLOCK BALL BRG ; 60MM ID FOOD GRADE GREASE SS LOCKING
Part # 4Y1AJ8-36GX
BDI # 24628565
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
64.77
Other Features:
Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
4Y4AI8-55MFX
Description
4Y4AI8-55MFX FLANGED BEARING ; 4-BOLT FOOD GRADE SOLID LUBE
Part # 4Y4AI8-55MFX
BDI # 28682139
4U4PF8-40MFX
Description
4UPF8-40MFX FLANGED BLOCK BALL BEARING ; LOCKING W/SOLID FOOD GRADE LUBE
Part # 4U4PF8-40MFX
BDI # 29017844