6306-2Z-L038-C3
Description
6306-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6306-2Z-L038-C3
BDI # 1150659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6303-2Z-C3
Description
6303-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 17MM BORE
Part # 6303-C-2Z-L038-C3
BDI # 1411113
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6203-2Z-L038-C3
Description
6203-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 17MM BORE X 40MM OD X 12MM W
Part # 6203-2Z-L038-C3
BDI # 1149438
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3518
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205-2Z-L038-C3
Description
6205-2Z-L038-C3 ; POR DEEP GROOVE BALL BEARING
Part # 6205-2Z-C3
BDI # 1411027
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3540
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No