6306-2RSR-L038-C3
Description
6306-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6306-2RSR-L038-C3
BDI # 1411130
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3555
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306-2Z-L038-C3
Description
6306-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6306-2Z-L038-C3
BDI # 1150659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
21
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.827
Bore 2 - Inch:
1.85
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.874
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel
6209-2RSR-L038
Description
6209-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6209-2RSR-L038
BDI # 1411051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3288
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7204-B-XL-2RS-TVP
Description
7204-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-2RS-TVP
BDI # 1411192
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)