NJ208-E-XL-TVP2-C3

COMPARE

NJ208-E-XL-TVP2-C3

Description
NJ208-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 18MM

FAG

Part # NJ208-E-XL-TVP2-C3

BDI # 1161949

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448067
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
7204-B-XL-2RS-TVP

COMPARE

7204-B-XL-2RS-TVP

Description
7204-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM

FAG

Part # 7204-B-XL-2RS-TVP

BDI # 1411192

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7308-B-XL-MP-UA

COMPARE

7308-B-XL-MP-UA

Description
7308-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT 40MM X 90MM X 23MM

FAG

Part # 7308-B-XL-MP-UA

BDI # 1152057

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235603
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY