NJ208-E-XL-TVP2-C3
Description
NJ208-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 18MM
Part # NJ208-E-XL-TVP2-C3
BDI # 1161949
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448067
Number of Rows of Rollers:
Single Row
7204-B-XL-2RS-TVP
Description
7204-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-2RS-TVP
BDI # 1411192
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7308-B-XL-MP-UA
Description
7308-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT 40MM X 90MM X 23MM
Part # 7308-B-XL-MP-UA
BDI # 1152057
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235603
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)