6203-2Z-L038-C3

COMPARE

6203-2Z-L038-C3

Description
6203-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 17MM BORE X 40MM OD X 12MM W

FAG

Part # 6203-2Z-L038-C3

BDI # 1149438

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3518
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY