6312-2RSR-C3
Description
6312-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 60MM BORE
Part # 6312-2RSR-C3
BDI # 1150901
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3621
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3204-BD-XL-2HRS
Description
3204-BD-XL-2HRS X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 47MM
Part # 3204-BD-XL-2HRS
BDI # 19408468
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)